Shop All Trash Pumps
Springer Pumps
AMT 1-1/2" 2 Stage, High Pressure Pump, 5hp Honda GX160 Engine, 68gpm, Buna-N Seal
Mfr # 4789-95
Zoro # G105999091
product price: $2,499.99
/ea
Free Shipping & Returns
$2,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Pumps
- MFR # 4789-95
- Zoro # G105999091
- UPC # 726846505225
- Country of Origin United States
- Category Trash Pumps
Description
Amt 4789-95 1-1/2" 2 stage, high pressure pump, 5hp honda gx160 engine, 68gpm, buna-n seal the amt line of engine driven high pressure pump is designed for lawn sprinkling, agricultural spraying, dewatering, fire fighting, emergency water supply and pressure boosting. Two-stage models feature cast iron diffusers and 300 series stainless steel investment cast impellers for high efficiency producing up to 70 psi that generally requires 8 horsepower or more from a single stage pump. features: cast iron construction carbon/ceramic buna-n seal stainless steel closed, 2 stage impeller self-priming to 10 ft without foot valve requires foot valve to self-prime above 10 ft maximum flow: 68 gpm maximum head: 90 psi maximum temperature: 180 psi includes: cast iron pipe nipples 90 discharge elbow strainer/foot valve rugged heavy duty steel roll frame for protection and durability replaceable volute/diffuser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sink Pump System, 1/2 HP, Thermoplastic (12F741)
- LITHONIA LIGHTING Frame Kit, Ceiling Mounting, 24 in L (2X2SMKSH)
- DAYTON Impeller Shim (PPTLS5012G)
- ZOELLER Zoeller 53-0002 115V 0.33 HP 50 Series Cast Iron Sump Pump (53-0002)
- SPRINGER PUMPS AMT 5586-H6 6" Engine Driven Trash Pump-Skid, Honda V-Twin OHV, 1000gpm, Viton/SIC Seal, 6" In/Out (5586-H6)
- SPRINGER PUMPS AMT 3994-96 4" NPT Premium Trash Pump, Honda OHV GX390 Engine, 75psi, Viton/SIC Seal, 4" In/Out (3994-96)
- BE PRESSURE SUPPLY Semi-Trash Pump, 3", 210cc Engine (TP-3070R)
- CHAMPION POWER EQUIPMENT Semi-Trash Water Pump 2", Engine Dri (100742)
- BE PRESSURE 7.0 HP 2 Water Pump 158 GPM, 210cc Powerease Engine (WP-2070S)
- DAYTON Sewage/Trash Pump, 3 HP (4YU36)
- CHAMPION POWER EQUIPMENT Chemical/Clear Water Pump, 154 gpm Pump (66526)
- Springer Pumps Trash Pumps