Shop All Specialty Switches
Springer Controls Co
Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390
Mfr # Z251/1-AB
Zoro # G404950595
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Controls Co
- MFR # Z251/1-AB
- Zoro # G404950595
- Country of Origin Germany
- Category Specialty Switches
Description
Springer controls / merz z251/1-ab, change-over switch w/zero pos., 1-pole, 25a, 4-hole front-mount merz has long been the industry standard in ul certified switches. Merz cam switches are second to none for quality and reliability. Springer controls-merz switches are available in models from 16 amp to 125 amp. These ul certified switches are suitable for residential and industrial applications. This item is a 4-screw, front-panel mounting-cam switch. Both the switch and the handle are attached to the panel or wall by these four screws (included.) cam switches, according to their contact arrangement, are fitted with switching chambers with 1, 2, or 3 (series 111 only) double interrupted conduct paths. Each conduct path is arranged of 2 firmly seated terminals and one mobile contact bridge which is guided by a plunger. The contact bridge is positively opened by the cam and closed by a spring. The indexing device is available in different torques and 4 different switching angles. The finger proof cam switches are equipped with screws with captive plus-minus screw heads. All terminals are fitted with screwdriver guiding, funnel-shaped cable entries and chamber like design. Cable end stops assure the correct insertion depth. If the type of switch that you require is not listed, please contact global industrial equipment. All cam switches are also alvailable as a complete (enclosed) unit. Additional switch types are available upon special request. Switch to quality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSXA7L)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60327R)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12P14V20)
- HUBBELL 30A Watertight Locking Plug 3P 4W 600VAC L17-30P YL (HBL28W77)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W451/3-I3-CA)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- SPRINGER CONTROLS CO T.E.R., PRSL1801PI 1 N.C. Single Switch, Use w/ MIKE & VICTOR Pendants (PRSL1801PI)
- SPRINGER CONTROLS CO Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390 (Z105/3-AA)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W151/3-I2-CA)
- WBOX HOLDUP BTN MOM SPDT 3 SCR (0E-HBMOMSD3T)
- PILZ SAFETY OTHER SWITCH (PSEN 1.1P-10 PSEN 1.1-10 504210)
- Springer Controls Co Switches