Shop All Selector Switches
Springer Controls Co
Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390
Mfr # N5XSCZ0T95
Zoro # G804950287
product price: $69.55
/ea
$69.55
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
- Brand Springer Controls Co
- MFR # N5XSCZ0T95
- Zoro # G804950287
- Country of Origin Poland
- Category Selector Switches
Description
Springer controls n5xscz0t95, 22mm, 3-position key selector , 1-0-2, key removal: 1,0,2 this oil-tight 3-position keyed selector is designed to fit in an industry standard 22 mm panel hole. The key is removable to enable the key holder to restrict the motor operation at their discretion. Two keys are included. This operator can be outfitted with up to three n5b01vn (normally closed) or n5b10vn (normally open) contacts. Please reference the contacts actuated per position column to ensure you get the switch that fits your motor application. This model is also available from global industrial with 2 n5b11vn contacts installed which will accommodate all normal motor control applications.
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
- L.H. DOTTIE L.H. Dottie 1/2'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB50CG)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 4 in W, 2-3/4 in D, NEMA 4; 6; 12; 13, Screw On (A843DSC)
- REIKU Spring Holder, 1.410 in., Black, Polyamide (PAGLB-36)
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- DAYTON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (30G288)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, Cam 3 (10250T20KB)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS56B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS12K3)
- SCHNEIDER ELECTRIC 16Mm Selector Switch (XB6CD253B)
- SCHNEIDER ELECTRIC 1NO Lever Non-Illuminated Selector Switch 10A @ 600VAC (XB4BD21)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Green (ZB4BK1533)
- Springer Controls Co Switches