Shop All Joystick Operators
Springer Controls Co
Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390
Mfr # N5XMB4F
Zoro # G205260428
Free Shipping & Returns
$160.99
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
- Brand Springer Controls Co
- MFR # N5XMB4F
- Zoro # G205260428
- Country of Origin Poland
- Category Joystick Operators
Description
Springer controls n5xmb4f, joystick operator - interlocking, 5 positions, maintained this oil-tight joystick operator is designed to fit an industry standard 22mm panel hole. It has a smooth, reliable action. This joystick is very easy to install. Three position and five position models are available. These 22mm joysticks are also available with and without mechanical interlocks. it is designed for use with contacts n5b11vn (1no + 1nc.) this item does not include contacts. Global industrial also offers this model with contacts.
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
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 240/480V AC (31EH50)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (3RT20151AN62)
- SQUARE D Switch Kit (VCCF5)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 14 to 24 psi, Standard Action (76052-B00000150-01)
- SPRINGER CONTROLS CO T.E.R. PF340212000001, JULIET Joystick, UD (1) LR(2), 360 (PF340212000001)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD4PA22)
- SCHNEIDER ELECTRIC Remote control, Harmony eXLhoist, standard, LED, 6 motion push buttons, 2 auxiliary push buttons (ZART8L)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD5PA22)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31H8)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70H7)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35H2)
- Springer Controls Co Joystick Operators