Shop All Manual Motor Starters
Springer Controls Co
Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390
Mfr # GMKO-B
Zoro # G805347758
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Controls Co
- MFR # GMKO-B
- Zoro # G805347758
- Country of Origin Spain
- Category Manual Motor Starters
Description
Springer controls gmko-b, manual motor starter, 0.16-0.25 amp, mag. Trip 3.0 amp these springer controls gmk motor protection switches are true manual motor starters. A model gmk motor protection switch is a three-pole horsepower-rated switch that combines motor thermal overload protection and magnetic short circuit protection in one compact unit. The gmk series is ideal for applications requiring multi-motor protection; these starters can be group fused. Any of these switches can be wired for single phase applications per the wiring diagram included in the box. All gmk manual motor starters are specifically engineered with a comprehensive list of motor protection features. These motor protection switches are available in a range from 0-32 amps. All poles are open for both thermal and magnetic trips. Easy operation with start and stop buttons maximize user control. The gmk line features differential protection against asymmetrical overloads (single phase protection.) all of these manual motor starters feature class 10 overload protection. These starters sport ambient temperature compensation from 23 fahrenheit - 104 fahrenheit. An instant magnetic trip activates when current through the relay is 12 times the maximum thermal setting. The terminals of these starters are easily accessible yet protected from accidental contact. All of these gmk switches are suitable up to 690v. Model gmk motor protection switches are designed for easy din-rail mounting. Single switch enclosures specifically designed for these starters are also available from global industrial equipment. All of these switches are ul listed, csa approved, and meet international standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.380 Inch ID x 0.500 Inch Long Ferrules, PK 12 (F0622-12)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (5WHH2)
- CANTEX Conduit Outlet Body, PVC, LB (5133670)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS3X4WH6NM)
- ABB MS132-20, 3P MMP 16.0-20.0A RANGE (MS132-20)
- ALLEN BRADLEY SER B 3ph Economy 0.4-0.63a Amp Manual Starter (190E-ANEJ2-CA63S)
- ABB MS116-1.6, 3P MMP 1.0-1.6A RANGE (MS116-1.6)
- SIEMENS 45A Amp Manual Starter (3RV2742-5HD10)
- ALLEN BRADLEY Ser B 3-Ph Economy 1.0-1.6A Amp Manual Starter (190E-ANEJ2-CB16S)
- ABB MS132-10, 3P MMP 6.3-10.0A RANGE (MS132-10)
- ABB MS132-4.0, 3P MMP 2.5-4.0A RANGE (MS132-4.0)
- Springer Controls Co Starters