Shop All Specialty Switches
Springer Controls Co
T.E.R., PRSL1801PI 1 N.C. Single Switch, Use w/ MIKE & VICTOR Pendants
Mfr # PRSL1801PI
Zoro # G004950537
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Controls Co
- MFR # PRSL1801PI
- Zoro # G004950537
- Country of Origin Italy
- Category Specialty Switches
Description
Tecno elettrica ravasi (t.e.r.), prsl1801pi 1 n.c. Single switch, use w/ mike & victor pendants features: utilisation category: ac 15 rated operational current: 3 a rated operational voltage: 250 v rated thermal current: 10 a rated insulation voltage: 300 vac mechanical life: 8x106 operations terminal referencing: according to en 50013 connections: screw-type terminals wires: 2x0,5mm sq - 2x1,5 mm sq - 1x2,5 mm sq markings and homologations: ce ul csa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Hub Size: 3" (5133107)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001KR8P1R)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC081004)
- POWER FIRST Cable Splice, F Type (5LR24)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- SPRINGER CONTROLS CO Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390 (Z105/3-AA)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W151/3-I2-CA)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W451/3-I3-CA)
- YORK Thermostatic 250VAc, 024 25291 000 (024 25291 000)
- STREAMLIGHT REMOTE SWITCH w/8" CORD (TL-2 LEDSUPER (SR88185)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- Springer Controls Co Switches