Shop All Joystick Operators
Springer Controls Co
T.E.R. PF340223000001, JULIET Joystick, UD (2) LR(3), 360
Mfr # PF340223000001
Zoro # G305347753
product price: $222.99
/ea
Free Shipping & Returns
$222.99
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
- Brand Springer Controls Co
- MFR # PF340223000001
- Zoro # G305347753
- Country of Origin Italy
- Category Joystick Operators
Description
Tecno elettrica ravasi (t.e.r.) juliet joysticks were designed to be a compact joystick that provides great value. these panel-mountable joysticks have a wonderful feel in operation. all standard juliet joysticks are spring-returned to center and do not have a mechanical interlock. these joysticks are available with either full 360 degree freedom of movement or with a cross pattern allowing only one directional input at a time. units can be configured from 1 step through 5 steps in all directions. Every step from center on a juliet joystick actuates a different positive-opening, normally-closed, change-over contact. all juliet joysticks are ce approved.
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
- POWER FIRST Cord Adapter, 20A, L14-30, L5-20 (4FZZ5)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 32A, 3 Pole, 240/415/440V AC, C Curve (M9F22332)
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 30 Amp Twist Lock NEMA L5-30R, 12 Inch 10AWG/3 Cord (RVA1505L)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-6-R)
- SPRINGER CONTROLS CO T.E.R. PF340212000001, JULIET Joystick, UD (1) LR(2), 360 (PF340212000001)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35H2)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K35)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22 mm, 4 directions, spring return, 1NO (ZD5PA24)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD5PA22)
- SIEMENS Joystick Operator, 2 Directions, 22mm (3SU1150-7AC88-1NA0)
- Springer Controls Co Joystick Operators