Shop All Push Button Control Stations
Springer Controls Co
T.E.R., F71JB00000000001 VICTOR Wall Mount Control Station, Hull Only, 8 Button, Black
Mfr # F71JB00000000001
Zoro # G804950416
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Controls Co
- MFR # F71JB00000000001
- Zoro # G804950416
- Country of Origin Italy
- Category Push Button Control Stations
Description
Tecno elettrica ravasi (t.e.r.), f71jb00000000001 victor wall mount control station, hull only, 8 button, black victor wall-mount control stations are designed for industrial applications. Victor wall-mounts support a safer, more efficient interface between an operator and a motor application. This auxiliary control acts on the motor of the machine through a power interface, such as a contactor or relay through plc logic. Victor stations are industrial control stations designed for heavy duty use. design victor wall-mount control stations are designed to look and feel good. Each graphic element is linked to a practical advantage. Its dimensions and shape reflect careful attention to ergonomics. Despite their good looks, victor stations will prove reliable in the toughest conditions. All victor control stations are designed for extreme outdoor weather (ip67 rated). distinguishing features victor control stations are better than their competition because they feature extreme ease, and breadth, of customization. Each victor button can be fitted with one of numerous button inserts. The top half of the victor shell is not necessary while wiring and mounting. This wiring flexibility allows direct access to the switches while the control station is mounted. This ability ultimately saves time and reduces costs of installation. The emergency stop mushroom pushbutton complies with iso 13850 regulations and is equipped with positive opening nc switches. options victor wall-mount control stations are available in configurations with 1 to 8 holes. Each hole can be outfitted with up to 3 contacts. Contact options include 1no or 1nc switches or leds (24/48 v ac/dc or 110/230 v ac.) actuators are available in various types and colors: one or two speed buttons, selector switches, key-operated switches in various actuation configurations, pilot lights, pulsed or latched mushroom pushbuttons. One speed pushbuttons and selector switches are also available in an illuminated versio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (389FXBXC1-120A)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-R)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- TRIPP LITE Surge, 6 Outlet, 6ft cord, 990J, 2xUSB, Black (TLP606USBB)
- SPRINGER CONTROLS CO T.E.R., F70BY12060000001 MIKE Pendant, 8 Button, Yellow, 1-Speed Buttons (F70BY12060000001)
- SPRINGER CONTROLS CO T.E.R., F70AB12020000001 MIKE Pendant, 4 Button, Black, 1-Speed Buttons (F70AB12020000001)
- SPRINGER CONTROLS CO T.E.R., F70AY12020000001 MIKE Pendant, 4 Button, Yellow, 1-Speed Buttons (F70AY12020000001)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001KYK27)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX53)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Down/Stop (9001KYK32)
- DAYTON Round Legend Insert, Stop (32J081)
- Springer Controls Co Push Buttons & Indicators