Springer Controls Co

T.E.R., F70EY12000400002 MIKE Pendant, 6 Button, Yellow, 2-Speed Buttons


product price: $463.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Tecno elettrica ravasi (t.e.r.), f70ey12000400002 mike pendant, 6 button, yellow, 2-speed buttons mike pendant control stations are designed for industrial applications. Mike pendants support a safer, more efficient interface between an operator and a motor application. Mike pendants are industrial control stations designed for heavy duty use. design mike pendants are designed to look and feel good. Each graphic element is linked to a practical advantage. Its dimensions and shape reflect careful attention to ergonomics. Its compact dimensions and anti-slip grooves make it easy to handle under any working conditions. Despite their good looks, mike pendants will prove reliable in the toughest conditions. All mike pendants are designed for extreme outdoor weather (ip67 rated). mike features an innovative hanging system with the cables hidden inside the shell. The top half of the mike pendant's shell is not necessary while wiring and hanging. This wiring flexibility allows direct access to the switches while the pendant is hanging in place. This ability ultimately saves time and reduces costs of installation. The emergency stop mushroom pushbutton complies with iso 13850 regulations and is equipped with positive opening nc switches. options mike pendants are available in configurations with 4 to 15 buttons. Each button can be 1 or 2 speeds and outfitted with 3 contact options. Contact options include 1no or 1nc switches or led with voltages of 24/48 v ac/dc or 110/230 v ac. Actuators are available in various types and colors: one or two speed buttons, selector switches and key-operated switches in various actuation configurations, pilot lights, pulsed or latched mushroom pushbuttons with rotation or key-operated release. One-speed pushbuttons and selector switches are also available in an illuminated version with a range of colors. Mike pendant offers numerous labeling options. Upon request, mike can be supplied with pushbuttons bearing two-color molded symbols, as

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.