Shop All Foot Switches
Springer Controls Co
Tecno Elettrica Ravasi (T.E.R.), PF54617200 Foot-Switch, X-large Aluminum Cover, 2 N.O. + 2 N.C.
Mfr # PF54617200
Zoro # G804950607
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Springer Controls Co
- MFR # PF54617200
- Zoro # G804950607
- Country of Origin Italy
- Category Foot Switches
Description
Tecno elettrica ravasi (t.e.r.), pf54617200 foot-switch, x-large aluminum cover, 2 n.o. + 2 n.c. tecno elettrica ravasi, t.e.r., footswitches are control systems for industrial machines. all t.e.r. Footswitches are designed to act as an on-off switch. The advantage of footswitches is that an operator can toggle the power to a machine while their hands are occupied. Each t.e.r. Footswitch comes with at least one normally closed (positive opening) contact and one normally open contact to ensure that the unit is prepared to function directly as a control device and through a plc interface. These footswitches are normally used for industrial automation. t.e.r. Footswitches are available with standard and large foot guards. the large foot guards are ideal for use with steel-toed work boots. the foot guards are made of either a resilient thermoplastic or die-cast aluminum. All t.e.r. Footswitches are built on a solid metal base. all microswitches included with t.e.r. Footswitches are ce and culus certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 4 oz, 50Ft Length, 00437 Dia, Nat (18H240P.25)
- JOHNSON CONTROLS Enc 10A Spdt 24Vac/Dc/120, Vac (RIB2401C)
- GE Combination Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AFP2)
- LINEMASTER Light Duty Foot Switch, Momentary Action (491-S)
- LINEMASTER Treadlite II (T-91-SC36)
- LINEMASTER Hercules - Oversized Shield (538-SWHO)
- LINEMASTER Heavy Duty Foot Switch, SPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange (531-SWH)
- LINEMASTER Foot Switch (635-S)
- LINEMASTER Medium Duty Foot Switch, Momentary Action (OHASAA-1K)
- LINEMASTER Airval - Classic (3E-20V2-S)
- Springer Controls Co Foot Switches