Shop All Disconnect Switches
Springer Controls Co
Springer Controls/MERZ ML2-063-DB3, 63A, 3-Pole, Disconnect Switch, Blk/Grey, Din-Mount, Coupling, Lockable
Mfr # ML2-063-DB3
Zoro # G304949828
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Controls Co
- MFR # ML2-063-DB3
- Zoro # G304949828
- Country of Origin Germany
- Category Disconnect Switches
Description
Springer controls/merz ml2-063-db3,63a,3-pole,disconnect switch,blk/grey,din-mount,coupling,lockable this disconnect switch is designed for use with an enclosure. the handle mounts to the door and the switch is din-rail (rear) mounted. this system features a coupling that restricts the enclosure from being opened while the switch is in the on position. Merz has long been the industry standard in ul certified disconnect switches. Merz disconnect switches are second to none for quality and reliability. springer controls-merz disconnect switches are available in models from 16 amp to 125 amp. These ul certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. a variety of handles are available. for additional poles and accessories please visit the springer controls|merz accessories for disconnect switches page on www.globalindustrial.com. note: enclosure not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON AC to DC Power Supply, 100 to 240V AC, 5V DC, 14W, 2.8A, Panel (CJ1W-PA202)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NC (E57-18LE20-B1)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 100' Length - Red (WL903-SP100-GREEN)
- SQUARE D NEMA Control Relay, Type X, utility, 10A resistive at 600VAC, 8 normally open contacts, 125VDC coil (8501XUDO80V63)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 25A, 3-Pole, Disconnect Switch, Black/Grey, Front-Mount, Lockout (ML1-025-AB2)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 80A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML2-080-AR3)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 63A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML2-063-AR3)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-Pole, Disconnect Switch, Red/Yel, Din-Mount, Coupling, Lockable (ML1-040-DR3)
- SPRINGER CONTROLS CO Springer Controls / MERZ, 80A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML2-080-AR3E)
- SPRINGER CONTROLS CO Springer Controls / MERZ, 125A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML3-125-AR3E)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065P010)
- Springer Controls Co Disconnect Switches