Shop All Disconnect Switches
Springer Controls Co
Springer Controls/MERZ ML1-025-SB2, 25A, 3-Pole, Disconnect Switch, Black/Grey, Din-Mount, Lockout
Mfr # ML1-025-SB2
Zoro # G604949825
product price: $86.39
/ea
Free Shipping & Returns
$86.39
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
- Brand Springer Controls Co
- MFR # ML1-025-SB2
- Zoro # G604949825
- Country of Origin Germany
- Category Disconnect Switches
Description
Springer controls/merz ml1-025-sb2, 25a, 3-pole, disconnect switch, black/grey, din-mount, lockout this disconnect switch is designed for use with an enclosure. the handle mounts to an enclosure door (4-hole.) the switch mounts to a din-rail (rear.) this switch requires a shaft-extender (sold separately.) there are a variety of adjustable shaft-extenders available to ensure a perfect fit. merz has long been the industry standard in ul certified disconnect switches. Merz disconnect switches are second to none for quality and reliability. springer controls|merz disconnect switches are available in models from 16 amp to 125 amp. These ul certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. a variety of handles are available. for additional poles and accessories please visit the springer controls|merz accessories for disconnect switches page on www.globalindustrial.com. note: enclosure and extension rod not included.
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
- UBI Circuit Breaker, UBIZ Series 60A, 2 Pole, 120/240V AC (UBIZ0260)
- MURR ELEKTRONIK M12 male 0° / M12 female 0° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 5m (7000-46041-8020500)
- STA-KON Female Flag Disconnect, Red, PK50 (RA18-250A)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606GNK)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-Pole, Disconnect Switch, Red/Yel, Din-Mount, Coupling, Lockable (ML1-040-DR3)
- SPRINGER CONTROLS CO Springer Controls/MERZ A104/016-AR3, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (A104/016-AR3)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 25A, 3-Pole, Disconnect Switch, Black/Grey, Front-Mount, Lockout (ML1-025-AB2)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockout (A104/016-AR2)
- SPRINGER CONTROLS CO Springer Controls / MERZ ML1-040-AR3E, 40A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML1-040-AR3E)
- SPRINGER CONTROLS CO Springer Controls / MERZ ML1-025-AR3E, 25A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML1-025-AR3E)
- GE Fusible Air Conditioning Disconnect Switch, 60 A, 240V AC, 2 pole, NEMA 3R (P065F)
- Springer Controls Co Disconnect Switches