Shop All Specialty Switches
Springer Controls Co
Springer Controls/MERZ, 40A, 3-POLE, Encl. Reversing Switch, Spring-Return Lockable Handle
Mfr # W451/7-I3-DA
Zoro # G204950597
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Controls Co
- MFR # W451/7-I3-DA
- Zoro # G204950597
- Country of Origin Germany
- Category Specialty Switches
Description
Springer controls/merz w451/7-i3-da,40a,3-pole,encl. Reversing switch,spring-return lockable handle springer controls | merz enclosed reversing switches are used to control a motor with forward and reverse settings. Some common applications of reversing motors are boat lifts, lathes, and conveyor belts. Pce-merz is a global leader in power switching devices. Merz has been producing the most reliable, most resilient switches since 1946. All of these reversing switches are ul approved and csa listed. The reversing switches come enclosed in an ip 65 rated enclosure. An ip 65 rated unit, when installed, is dustproof and protected from low pressure water jets (rain) from all directions. Springer controls | merz enclosed reversing switches are available in 20 amp or 40 amp rated models. These models are available with a choice of a padlockable disk handle or a levered handle. Maintained-position and spring-returned switches are available. Please reference the motor rating chart to pick the right switch for your reversing motor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Circuit Breaker, NDB2 Series 20A, 3 Pole, 480V AC, C Curve (NDB2-63C20-3)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1000 lb. (073041279)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W151/3-I2-CA)
- SPRINGER CONTROLS CO Springer Controls/MERZ W151/3-I2-DA, 20A, 3-POLE, Encl. Reversing Switch, Maintained Lockable Handle (W151/3-I2-DA)
- SPRINGER CONTROLS CO Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390 (Z105/3-AA)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-POLE, Encl. Reversing Switch, Maintained Lever Handle (W451/3-I3-CA)
- SPRINGER CONTROLS CO T.E.R., PRSL1801PI 1 N.C. Single Switch, Use w/ MIKE & VICTOR Pendants (PRSL1801PI)
- DWYER INSTRUMENTS Din Temperature Switch, Din Mnt Temp Switch (TSDIN-012)
- ALLEN BRADLEY SINGLE KEY ACCESS LOCK OTHER SWITCH (440T-MSALE100A)
- Springer Controls Co Specialty Switches