Shop All Disconnect Switches
Springer Controls Co
Springer Controls/MERZ, 125A, 3-Pole, Disconnect Switch, Red/Yel, Din-Mount, Coupling, Lockable
Mfr # ML3-125-DR3
Zoro # G904949860
product price: $193.99
/ea
Free Shipping & Returns
$193.99
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
- Brand Springer Controls Co
- MFR # ML3-125-DR3
- Zoro # G904949860
- Country of Origin Germany
- Category Disconnect Switches
Description
Springer controls/merz ml3-125-dr3,125a,3-pole,disconnect switch,red/yel,din-mount,coupling,lockable this disconnect switch is designed for use with an enclosure. the handle mounts to the door and the switch is din-rail (rear) mounted. this system features a coupling that restricts the enclosure from being opened while the switch is in the on position. Merz has long been the industry standard in ul certified disconnect switches. Merz disconnect switches are second to none for quality and reliability. springer controls-merz disconnect switches are available in models from 16 amp to 125 amp. These ul certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. a variety of handles are available. for additional poles and accessories please visit the springer controls|merz accessories for disconnect switches page on www.globalindustrial.com. note: enclosure not included.
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
- QUEST MFG Wire Mesh Cable Tray, 5'L x 4"W x 2"H, Zinc (CT0504-03)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO/1NC, White (XB6DF1B5B)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 12 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C12)
- EATON Switch, Momentary On/Off, Screw (8005K37N113V42)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockout (A104/016-AR2)
- SPRINGER CONTROLS CO Springer Controls / MERZ ML1-025-AR3E, 25A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML1-025-AR3E)
- SPRINGER CONTROLS CO Springer Controls / MERZ ML1-040-AR3E, 40A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML1-040-AR3E)
- SPRINGER CONTROLS CO Springer Controls/MERZ A104/016-AR3, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (A104/016-AR3)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 40A, 3-Pole, Disconnect Switch, Red/Yel, Din-Mount, Coupling, Lockable (ML1-040-DR3)
- SPRINGER CONTROLS CO Springer Controls / MERZ, 32A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML0-32-AR3E)
- SCHNEIDER ELECTRIC Disconnect Switch, 47 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P100R2)
- Springer Controls Co Switches