Shop All Tower Lights
Springer Controls Co
Springer Controls / Texelco 70mm Complete Light Stack, 24V LED, GRAY Term, G-A-R
Mfr # LA-TCL03SB532
Zoro # G508662400
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Controls Co
- MFR # LA-TCL03SB532
- Zoro # G508662400
- Country of Origin Italy
- Category Tower Lights
Description
Springer controls / texelco la-tcl03sb532 70mm complete light stack, 24v led, gray term, g-a-r when ordering this complete stack light, please address the mounting options available from global industrial. texelco modular stack lights by springer controls stack up to 7 units high. the amount of different signaling options that can be achieved set this lighting system apart. with gentle pressure and a twist a user can configure the ideal signaling stack to meet very specific needs. global industrial has a variety of complete texelco lighting systems with ultra-bright leds. these 70mm modular stack lights are available in red, amber, yellow, green, blue, and clear. a variety of lamp options include filament bulbs, led bulbs, ultra-bright led bulbs 9 diode or 36 diode, and xenon bulbs strobe. visual signals can be accomplished with steady, flashing, rotating, or strobe light patterns. texelco stacks can also be configured with audio units featuring 100 decibels output. the audio units can broadcast continuous or pulsing alarms with frequency ranging from 600-3000 hz. two-function and three-function units are available from global industrial. the two-function unit can be configured shift jumper to flash or shine continuously. the three-function unit can be configured with flashing, continuous, or rotating patterns. both of the multifunctional units include ultra-bright leds. a complete stack can be mounted in almost any location. a number of different mounting solutions are available from global industrial. the most common fitting used is a simple conduit atop a panel enclosure. some of the various mounting solutions include wall-mounting, pedestal, lifting extensions eg. texelco stack lights carry an environmental rating ip 64. an ip 64 rating means that a properly assembled and installed stack will be dust tight highest and will withstand splashing water from any direction with minimum ingress. these devices will function prop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT MAX-1 Disposable Foam Uncorded Earplugs, Bell Shape, 33 dB NRR, Coral, 200 Pairs/Box (MXM-1G)
- RINGERS GLOVES Cut Resistant Impact Glove, Size 8, PR (R080)
- DNP Wax Printer Ribbon 2.5" x 242 ft., use with Zebra/Eltron 2844 Printers, Pk12 (18104476-12)
- MILWAUKEE TOOL Polarized Performance Safety Glasses w/Gasket (Polybag) (48-73-2046)
- SPRINGER CONTROLS CO Springer Controls / Texelco 70mm Complete Light Stack, 24V LED, BLK Term, G-R (LA-TCL92SB52)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64440075)
- WERMA Tower Light Assembly, 24VAC/DC, 30mA, 70mm (64924005)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm, 120VAC (270MDA120A)
- EATON Tower Light LED Module Flashing, Red (SL7-FL24-R)
- SPRINGSTAR Springstar EFT Electric Flea Trap (EFT)
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- Springer Controls Co Tower Lights