Shop All Electrical Enclosures
Springer Controls Co
Springer Controls N5EPE04, 4 x 22mm Hole, Grey, Nema 4X - Polycarbonate Enclosures (No Operators)
Mfr # N5EPE04
Zoro # G305347739
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Springer Controls Co
- MFR # N5EPE04
- Zoro # G305347739
- Country of Origin Poland
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Description
Springer controls n5epe04, 4 x 22mm hole, polycarbonate enclosures (no operators) this wall-mountable enclosure is made of a durable polycarbonate shell. it features four 22 mm holes and is designed for use with base mounted contacts n5b10bn and n5b01bn. the enclosure is nema 1,3,3r,4,4x,12,13 certified. with a compatible operator installed the enclosure is ip 66 rated. an ip 66 rating means that the system is dustproof and the system will not be compromised by powerful water jets from all directions. a variety of compatible operators and contacts are available on globalindustrial.com. global industrial also offers a line of complete enclosures with standard configurations in the push-button station family.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clip, Spring Steel (16M58)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLM-6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1098ZP)
- PANDUIT Duct Seal Compound, 1lb (DS1)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 10 in D (A42SA3210LPPL)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412201606SSC)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 16.02 in H, 14 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A16148PHC)
- WIEGMANN Carbon Steel Gutter Enclosure, 8 in H, 18 in D, NEMA 3R (RSCG080818NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD243010)
- NVENT HOFFMAN Steel Enclosure, 7.87 in H, 6 in W, 4.72 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC201512)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHQRFGW)
- Springer Controls Co Electrical Enclosures