Shop All Safety & Disconnect Switch Accessories
Springer Controls Co
Springer Controls / MERZ, Shaft Extender 165 mm
Mfr # AL-165
Zoro # G504949802
product price: $22.79
/ea
$22.79
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
- Brand Springer Controls Co
- MFR # AL-165
- Zoro # G504949802
- Country of Origin Germany
- Category Safety & Disconnect Switch Accessories
Description
Springer controls / merz al-165, shaft extender 165 mm this is a shaft extender for a105,ml1,ml2 and ml3 series disconnect switches. This extender can easily be cut in the field for a perfect fit. There is also a sliding coupling for additional control. A shaft extender is required for a disconnect switch with a suffix beginning with s. For example ml1-25-sb3.
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
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #4 Stud PK50 (24C869)
- INTERMATIC Timer, Spring Wound, 12 Hr, SPDT, Silver (FF312H)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321NRB)
- SIEMENS Auxiliary Contact Kit, 1NO/1NC, 10A, 240V (HA161234)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B100)
- PANDUIT Non-Conductive Lock-Out Hasp, 3in Shckl (PSL-NC3)
- SQUARE D Handle (9422A2)
- SQUARE D Circuit Breaker Op Mech For 400A Breaker (9421LD1)
- SIEMENS Fuse Clip Kit, 600VAC, 200A (HR64)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 100A (MGF323NR)
- Springer Controls Co Switches