Shop All Electrical Enclosures
Springer Controls Co
Springer Controls, 22 mm Surface Mount Poly Enclosure; 2 hole, Nema 12 metal, grey
Mfr # N5SPPSL-2
Zoro # G805347734
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Controls Co
- MFR # N5SPPSL-2
- Zoro # G805347734
- Country of Origin Poland
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Description
Springer controls n5sppsl-2, 2 x 22mm hole, metal enclosure (no operators) this wall-mountable enclosure is made of durable painted metal. it features two 22 mm holes and is designed for use with base mounted contacts n5b10bn and n5b01bn. the enclosure is nema 1,3,3r,4,4x,12,13 certified. with a compatible operator installed the enclosure is ip 66 rated. an ip 66 rating means that the system is dustproof and the system will not be compromised by powerful water jets from all directions. a variety of compatible 22mm operators and contacts are available on globalindustrial.com.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At120B1028 20Va Foot Mounted (AT120B1028)
- PACER GROUP Pacer White 4 AWG Battery Cable, 50' (WUL4WH-50)
- ASI 3 Port Single Sided Multi Tap Connector, 6 - 3/0 AWG, 600 Volt, Black Insulation (AICS3-0-3)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Green (HS365-S100-GREEN)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101006GNK)
- HAMMOND Steel Enclosure, 6 in D (HJ14126LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A363008LP)
- WIEGMANN Enclosure, 14 in H, 6 in D (HW-141206CHSC)
- HAMMOND Steel Enclosure, 12 in D (C3RMC363612)
- HAMMOND Steel Enclosure, 8 in D (EJ14128)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006NK)
- Springer Controls Co Electrical Enclosures