Shop All Motor Starter Enclosures
Springer Controls Co
NEMA 4X Enclosed Motor Starter, 65A, 1PH, Direct Online, Start/Stop, 100-250V, 36-47A
Mfr # AF6516P1K-3Q
Zoro # G208417850
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Controls Co
- MFR # AF6516P1K-3Q
- Zoro # G208417850
- Country of Origin United States
- Category Motor Starter Enclosures
Description
Springer controls manufactures a complete line of iec enclosed ac motor starters up to 60hp or 80a. Assembled motor starters consist of a contactor, overload relay and a nema 4x rated polycarbonate enclosure. To select the proper starter for your requirements: 1 refer to the motor or equipment nameplate to verify the full load amperage fla at the input voltage you will supply. Be sure to confirm whether it is 1phase or 3phase power to the motor. Choose a starter rated for current amps higher than the fla of your motor. 2 choose the control power used to close the contactor. 3 choose the overload by selecting a current range that contains the fla of the motor from step 1. Once you have done this it should narrow down the starters to only options suitable for your motor and power requirements. Then select your starter based on the following optional criteria: 4 incoming power: if the line power will be used as the control power as well, this is referred to as a indirect-online starterin: if the control voltage is not the same as the line voltage we refer to this as inseparate control voltagein: if the starter needs to be activated from an external switch, we add terminals to accept the control power input from that switch. We refer to this as inremote start terminalsin it is assumed, in this arrangement that the line voltage and control voltage are the sameif you would like remote start terminals and will be using different voltage for line power and control power, we refer to this as inseparate control voltage + remote start terminalsin features: 65a 1 phase direct online start/stop 100-250v ac/dc coil 36-47a o/l nema 4x poly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-15)
- BUCHANAN Grommet, Slotted, Inside Dia 3/4 In, PK10 (774136)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 1000 ft) (14TCW1000)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 15A, 1 Pole, 120/240V AC (UBIP115)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 1PH, Separate Coil Voltage, Reset Button, 100-250V, 20-24A (AF2616R2M-3J)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 3PH, Reset Button, 24-60V, 16-20A (AF2606R2M-1I)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 5.7-7.6A (AF0906P3G-4E)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Direct Online, Start/Stop, 100-250V, 5.7-7.6A (AF0906P1G-3E)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 9A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 7.6-10A (AF0906P3G-4F)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 26A, 1PH, Direct Online, Start/Stop, 100-250V, 20-24A (AF2616P1M-3J)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 9A (6FZJ4)
- Springer Controls Co Motor Starter Enclosures