Shop All Definite Purpose Magnetic Motor Starters
Springer Controls Co
NEMA 4X Enclosed Motor Starter, 12A, 3PH, Separate Coil Voltage, Start/Stop, 250-500V, 7.6-10A
Mfr # AF1206P2G-4F
Zoro # G208415719
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Controls Co
- MFR # AF1206P2G-4F
- Zoro # G208415719
- Country of Origin United States
- Category Definite Purpose Magnetic Motor Starters
Description
Springer controls manufactures a complete line of iec enclosed ac motor starters up to 60hp or 80a. Assembled motor starters consist of a contactor, overload relay and a nema 4x rated polycarbonate enclosure. To select the proper starter for your requirements: 1 refer to the motor or equipment nameplate to verify the full load amperage fla at the input voltage you will supply. Be sure to confirm whether it is 1phase or 3phase power to the motor. Choose a starter rated for current amps higher than the fla of your motor. 2 choose the control power used to close the contactor. 3 choose the overload by selecting a current range that contains the fla of the motor from step 1. Once you have done this it should narrow down the starters to only options suitable for your motor and power requirements. Then select your starter based on the following optional criteria: 4 incoming power: if the line power will be used as the control power as well, this is referred to as a indirect-online starterin: if the control voltage is not the same as the line voltage we refer to this as inseparate control voltagein: if the starter needs to be activated from an external switch, we add terminals to accept the control power input from that switch. We refer to this as inremote start terminalsin it is assumed, in this arrangement that the line voltage and control voltage are the sameif you would like remote start terminals and will be using different voltage for line power and control power, we refer to this as inseparate control voltage + remote start terminalsin features: 12a 3 phase separate coil voltage start/stop 250-500v ac/dc coil 7.6-10a o/l nema 4x poly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, B Curve (5SJ41166HG40)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO2401021)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BL4)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1In (RB125-100A)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 52A, 3PH, Remote Start, Start/Stop, 250-500V, 44-53A (AF5206P4K-4R)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 12A, 1PH, Remote Start, Start/Stop, 24-60V, 7.6-10A (AF1216P4G-1F)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 38A, 3PH, Remote Start Terminals, Start/Stop, 250-500V, 16-20A (AF3806P3M-4I)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 52A, 3PH, Reset Button, 24-60V, 44-53A (AF5206R2K-1R)
- SPRINGER CONTROLS CO NEMA 4X Enclosed Motor Starter, 38A, 3PH, Remote Start, Start/Stop, 250-500V, 29-35A (AF3806P4M-4L)
- SQUARE D Nonreversing 1 NEMA Rating, 208 to 240V AC (8911DPSG52V09)
- SQUARE D Nonreversing 1 NEMA Rating, 240V AC (8911DPSG53V09)
- Springer Controls Co Starters