Shop All Push Button Enclosures
Springer Controls Co
Item #, Separate Enclosures for Type N7 Oil-Tight Pilot Devices
Mfr # N7SPPB-6
Zoro # G005810700
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Springer Controls Co
- MFR # N7SPPB-6
- Zoro # G005810700
- Country of Origin Italy
- Category Push Button Enclosures
Description
Item # n7sppb-6, separate enclosures for type n7 oil-tight pilot devices features: n7 (30mm) surface mounting enclosures are available from one through sixteen element openings. All enclosures are ul approved. Enclosures will accommodate non-illuminated operators with up to two contact blocks (1 per side). Consult factory for stations with 7 through 16 elements and all custom assembled push button stations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 45A, 4 Pole, 240/415/440V AC, C Curve (M9F22445)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 3 Pole, 240/415/440V AC, C Curve (M9F22306)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in. D, Steel (E1PBG)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 8 Holes (9001SKYP8)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, Metal (XAPG39503)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PBXD2)
- APPLETON ELECTRIC Hazardous Location Cover, No Openings (ESKB-BQ)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2)
- Springer Controls Co Push Button Enclosures