Shop All Electrical Enclosures
Springer Controls Co
Item #, Separate Enclosures for Type N7 Oil-Tight Pilot Devices
Mfr # N7SPPB-5
Zoro # G705347742
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Springer Controls Co
- MFR # N7SPPB-5
- Zoro # G705347742
- Country of Origin Italy
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Description
Item # n7sppb-5, separate enclosures for type n7 oil-tight pilot devices features: n7 (30mm) surface mounting enclosures are available from one through sixteen element openings. All enclosures are ul approved. Enclosures will accommodate non-illuminated operators with up to two contact blocks (1 per side). Consult factory for stations with 7 through 16 elements and all custom assembled push button stations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BL6)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Orange, 14ft (N201-014-OR)
- GAMPAK ELBOW 90D RIGID 2"" (02-55536PE)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B161408CH)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 10.33 in D, NEAM 4X; 6P; 12, Hinged (HW-RHJ201610CHQRWW)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A1086CHQRFGW)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (A18R186NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A24N24ALP)
- WIEGMANN Polycarbonate Enclosure, 2.36 in H, 2 in W, 1.93 in D, 4X, Screw On (HW-S605055WW)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 4 in D, NEMA 1, Hinged (A14N124)
- Springer Controls Co Electrical Enclosures