Shop All Joystick Operators
Springer Controls Co
HERCULES Joystick; 5 step U/D, 0 step L/R, cross mvemnt, spring-return, mech.interlock+no/nc contact
Mfr # F661AC05500001
Zoro # G804935031
product price: $776.99
/ea
Free Shipping & Returns
$776.99
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
- Brand Springer Controls Co
- MFR # F661AC05500001
- Zoro # G804935031
- Country of Origin Italy
- Category Joystick Operators
Description
Hercules joystick tecno elettrica ravasi (ter) hercules joysticks were designed to improve upon the popular romeo joystick. these panel-mountable joysticks are heavy-duty industrial grade operators with fiberglass reinforced nylon components and steel levers. standard hercules joysticks feature a mechanical interlock and are spring-returned to center, but free movement is available . these joysticks are available with either full 360 degree freedom of movement or with a cross pattern allowing only one directional input at a time. units can be configured from 1 step through 6 steps in all directions. Every step from center on a hercules joystick actuates a different positive-opening, normally-closed, change-over contact. custom options including stepless(potentiometer operated) units, ergonomic handles eg. Are available upon special request.
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
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY5362GRY)
- CONNTEK Conntek P515520 1-Ft Power Adapter Cord with 5-15P male plug to 5-15/20R female connector (P515520)
- SPRINGER CONTROLS CO T.E.R. PF340212000001, JULIET Joystick, UD (1) LR(2), 360 (PF340212000001)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD4PA22)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1100-7AF10-1QA0)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K34)
- SIEMENS Joystick Operator, 2 Directions, 22mm (3SU1100-7AC10-1NA0)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31)
- Springer Controls Co Joystick Operators