Shop All Joystick Operators
Springer Controls Co
HERCULES Joystick; 4 step U/D, 2 step L/R, 360 movment, spring-return, mech.interlock +no/nc contact
Mfr # F661AL04422001
Zoro # G004935053
product price: $968.99
/ea
Free Shipping & Returns
$968.99
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
- Brand Springer Controls Co
- MFR # F661AL04422001
- Zoro # G004935053
- Country of Origin Italy
- Category Joystick Operators
Description
Herclues joystick tecno elettrica ravasi (ter) hercules joysticks were designed to improve upon the popular romeo joystick. these panel-mountable joysticks are heavy-duty industrial grade operators with fiberglass reinforced nylon components and steel levers. standard hercules joysticks feature a mechanical interlock and are spring-returned to center, but free movement is available . these joysticks are available with either full 360 degree freedom of movement or with a cross pattern allowing only one directional input at a time. units can be configured from 1 step through 6 steps in all directions. Every step from center on a hercules joystick actuates a different positive-opening, normally-closed, change-over contact. custom options including stepless(potentiometer operated) units, ergonomic handles eg. Are available upon special request.
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
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B31)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703Z)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-30)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Steel (583294)
- SPRINGER CONTROLS CO T.E.R. PF340212000001, JULIET Joystick, UD (1) LR(2), 360 (PF340212000001)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71H7)
- SIEMENS Joystick Operator, 2 Directions, 22mm (3SU1150-7AC88-1NA0)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Maintained (9001K36)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22mm, 2 directions, spring return, 1NO (ZD5PA22)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD5PA24)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Momentary (9001K34)
- Springer Controls Co Joystick Operators