Shop All Joystick Operators
Springer Controls Co
HERCULES Joystick; 3 step U/D, 3 step L/R, 360 mvement, spring-return, mech.interlock +no/nc contact
Mfr # F661AL03333001
Zoro # G804935079
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Controls Co
- MFR # F661AL03333001
- Zoro # G804935079
- Country of Origin Italy
- Category Joystick Operators
Description
Herclues joystick tecno elettrica ravasi (ter) hercules joysticks were designed to improve upon the popular romeo joystick. these panel-mountable joysticks are heavy-duty industrial grade operators with fiberglass reinforced nylon components and steel levers. standard hercules joysticks feature a mechanical interlock and are spring-returned to center, but free movement is available . these joysticks are available with either full 360 degree freedom of movement or with a cross pattern allowing only one directional input at a time. units can be configured from 1 step through 6 steps in all directions. Every step from center on a hercules joystick actuates a different positive-opening, normally-closed, change-over contact. custom options including stepless(potentiometer operated) units, ergonomic handles eg. Are available upon special request.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Class 2 Transformer, 48 VA, NEMA 1, Not Rated, 2.5/12/24V AC, 120/208/240V AC (620-402)
- VAST Safety End Cap, 1-5/8"X1-5/8", Green, PK10 (V800NEOCPGN-10)
- ZORO SELECT Strut Channel, 2 ft. L, Aluminum, 14 Gauge (FS-500 AL 24.00)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11594901)
- SPRINGER CONTROLS CO T.E.R. PF340212000001, JULIET Joystick, UD (1) LR(2), 360 (PF340212000001)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD4PA22)
- EATON Joystick Operator, 2 Positions (M22-WJ2H)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD4PA24)
- SCHNEIDER ELECTRIC Joystick, 30 mm, 4 Positions, Metal (9001K35H42)
- Springer Controls Co Switches