Shop All Joystick Operators
Springer Controls Co
HERCULES Joystick; 2 step U/D, 2 step L/R, 360 mvemnt, spring-return, mech.interlock+no/nc contact
Mfr # F661AL02222001
Zoro # G804935307
product price: $830.99
/ea
Free Shipping & Returns
$830.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Springer Controls Co
- MFR # F661AL02222001
- Zoro # G804935307
- Country of Origin Italy
- Category Joystick Operators
Description
Hercules joystick tecno elettrica ravasi (ter) hercules joysticks were designed to improve upon the popular romeo joystick. these panel-mountable joysticks are heavy-duty industrial grade operators with fiberglass reinforced nylon components and steel levers. standard hercules joysticks feature a mechanical interlock and are spring-returned to center, but free movement is available . these joysticks are available with either full 360 degree freedom of movement or with a cross pattern allowing only one directional input at a time. units can be configured from 1 step through 6 steps in all directions. Every step from center on a hercules joystick actuates a different positive-opening, normally-closed, change-over contact. custom options including stepless(potentiometer operated) units, ergonomic handles eg. Are available upon special request.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHE4)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P23W)
- ZORO SELECT 30A Locking Receptacle 4P 5W 120/208VAC L21-30R BK (BRY72130FR)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 16V AC, 115V AC (T16100)
- SPRINGER CONTROLS CO T.E.R. PF340212000001, JULIET Joystick, UD (1) LR(2), 360 (PF340212000001)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD4PA12)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD5PA22)
- SCHNEIDER ELECTRIC Xd4 Joystick Operator With 50Mm Shaft (XD4PA1656241)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K70)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD4PA22)
- EATON Joystick Operator, 2 Positions (M22-WJ2H)
- Springer Controls Co Switches