Shop All Joystick Operators
Springer Controls Co
HERCULES Joystick; 2 step U/D, 0 step L/R, cross mvemnt, spring-return, mech.interlock+no/nc contact
Mfr # F661AC02200001
Zoro # G504935102
product price: $830.99
/ea
Free Shipping & Returns
$830.99
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
- Brand Springer Controls Co
- MFR # F661AC02200001
- Zoro # G504935102
- Country of Origin Italy
- Category Joystick Operators
Description
Hercules joystick tecno elettrica ravasi (ter) hercules joysticks were designed to improve upon the popular romeo joystick. these panel-mountable joysticks are heavy-duty industrial grade operators with fiberglass reinforced nylon components and steel levers. standard hercules joysticks feature a mechanical interlock and are spring-returned to center, but free movement is available . these joysticks are available with either full 360 degree freedom of movement or with a cross pattern allowing only one directional input at a time. units can be configured from 1 step through 6 steps in all directions. Every step from center on a hercules joystick actuates a different positive-opening, normally-closed, change-over contact. custom options including stepless(potentiometer operated) units, ergonomic handles eg. Are available upon special request.
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
- LEVITON Locking Plug (2661)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 250A, Fast-Acting, 250V AC, Bolt-On (FWX-250A)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS1W)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 1 Pole, 120/240V AC (QO125)
- SPRINGER CONTROLS CO T.E.R. PF340212000001, JULIET Joystick, UD (1) LR(2), 360 (PF340212000001)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1150-7AF88-1QA0)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Momentary (XD4PA22)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 2 Dir, Maintained (XD5PA12)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31H8)
- EATON Four Pos Mom Joystick Sil-bzl 2 Swtch Pt (M22-WJ2V)
- Springer Controls Co Push Buttons & Indicators