Springer Controls Co

22 mm Key Selector Sw Operator, chrome, 3 position, maintained, Z cam, key remove right.


product price: $68.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Springer controls n5cscz0e95, 22mm, 3-position key selector , 1-0-2, key removal: 2 this oil-tight 3-position keyed selector is designed to fit in an industry standard 22 mm panel hole. The key is removable to enable the key holder to restrict the motor operation at their discretion. Two keys are included. This operator can be outfitted with up to three n5b01vn (normally closed) or n5b10vn (normally open) contacts. Please reference the contacts actuated per position column to ensure you get the switch that fits your motor application. This model is also available from global industrial with 2 n5b11vn contacts installed which will accommodate all normal motor control applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.