Shop All Baking Utensils
This Product is Discontinued
Spring Usa
Whisk, Black/SS, 11 In (Discontinued)
Mfr # K2330
Zoro # G8680007
This Product is Discontinued
Key Features
- Material Nylon/Stainless Steel
- Overall Width 2 1/2 in
- Handle Length 5 in
- Handle Color Stainless Steel
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # K2330
- Zoro # G8680007
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Width | 2 1/2 in |
Handle Length | 5 in |
Overall Length | 11 in |
Details
Material | Nylon/Stainless Steel |
Handle Color | Stainless Steel |
Item | Whisk |
Color | Black/Stainless Steel |
Working Temp. | 410 Degrees F |
Product Type | Non-Stick Whisk |
NSF Certified | No |
Maximum Temperature | 410 Degrees F |
Coated Handle | No |
Gauge | 18/8 |
Dishwasher Safe | Yes |
Description
Whisk, Handle Material Stainless Steel, Handle Color Silver, Dishwasher Safe Yes, Overall Length 10 in, Handle Length 5 in, Gauge 18/8, Maximum Temperature 410 Degrees F, Product Type Non-Stick Whisk, Coated Handle No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.