Shop All Food Pans
Spring Usa
Water Pan For Chafer K2509-6
Mfr # K509-60
Zoro # G8219075
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- Material Stainless Steel
- Capacity 26 L
- Depth 5 in
- Gauge 18/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # K509-60
- Zoro # G8219075
- Country of Origin China
- Category Food Pans
Dimensions
Width | 15 in |
Depth | 5 in |
Length | 24 in |
Overall Depth | 5 in |
Overall Length | 24 in |
Overall Width | 15 in |
Details
Item | Water Pan |
Material | Stainless Steel |
Capacity | 26 L |
Gauge | 18/10 |
Product Type | Water Pan |
Pan Shape | Rectangular |
Compatible Pan Type | Full Size |
Anti-Jam | No |
Dishwasher Safe | No |
Freezer Safe | No |
Oven Safe | No |
NSF Certified | No |
Description
Water Pan, Overall Depth 5 in, Overall Length 24 in, Pan Shape Rectangular, NSF Certified No, Overall Width 15 in, Oven Safe No, Dishwasher Safe No, Freezer Safe No, Product Type Water Pan, Anti-Jam No, Capacity 26 L, Compatible Pan Type Full Size, Gauge 1.8 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG Sm Lightweight Short Sleeve Black Chef Coat (2578BLKS)
- BLODGETT Dial2-1/4 D, Off-550-200 For - Part# Bl11224 (BL11224)
- DORMONT Pilot Tube Assembly3/16 X 12" For - Part# T3Bz002-12 (T3BZ002-12)
- CINSA 21 Rect Roaster (34771)
- SPRING USA Food Pan, Half Round, 8 qt., Type 5 (510-66/35)
- SPRING USA Food Pan, Full Size, 4 qt. (372-66/36)
- CAMBRO Cambro - Camwear Food Pan, Plastic, 1/6 Size, 6" Deep, Polycarbonate, Clear, NSF (66CW135)
- VOLLRATH Pan, Half-Size Long, 3.7 Qt (30522)
- ARAVEN FOOD PAN PC GN1/9, 0.6qt TRANSPARENT, 6 7/8" X 4 1/4" X 2 1/2" (94010)
- VOLLRATH Pan, Third-Size, 2.6 Qt (30322)
- THE ROCK BY STARFRIT THE ROCK 10" Fry Pan with Stainless Steel Handle (060312-006-0000)
- Spring Usa Food Pans