Shop All Serving Utensils
Spring Usa
Tureen Ladle, SS, 11 In
Mfr # M3505-76
Zoro # G7947825
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 6.00 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # M3505-76
- Zoro # G7947825
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 11 in |
Utensil Width | 3 3/4 in |
Bowl Diameter | 3 3/4 in |
Details
Item | Bent Handle Soup Tureen Ladle |
Serving Utensil Capacity | 6.00 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Handle Coating | Uncoated |
Product Type | Bent Handle Soup Tureen Ladle |
Pour Spout | No |
Finish | Unfinished |
Description
Bent Handle Soup Tureen Ladle, Overall Length 11 in, Material Stainless Steel, Finish Unfinished, Handle Coating Uncoated, Product Type Bent Handle Soup Tureen Ladle, Bowl Diameter 3 3/4 in, Capacity 6 oz, Color Silver, Pour Spout No, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Portion Controller, 8 oz., 15 in. L (SPO8)
- CHEF XPRESS CFX Praline Pecan Pieces Med 5lbs (9883096)
- SQWINCHER Thirst Quencher QwikServ Electrolyte Replacement Drink Mix, Orange, 1.26 oz Packet, PK8, 8PK (060900-OR)
- THICK & EASY Thick & Easy Instant Food & Beverage Thickener 8 oz. Can, PK12 (17938)
- SPRING USA Multi-Purpose Tongs, SS, 8-1/2 In, PK3 (9082.3*3)
- VOLLRATH Disher, Gray (47140)
- TABLECRAFT Hgh Heat Silicone Spoon, Nylon Hndl, 16.4" (1867)
- TABLECRAFT Rotary Cheese Grater, Wht Plst, SS Drum (174)
- VOLLRATH Funnel, 22 1/4 oz. (84760)
- TABLECRAFT Spatual, Flat Shaped Rubber Blade, 10" (1510)
- TOVOLO Charcoal Zinc Alloy Tilt Up Ice Cream Scoop, 6PK (43001-200)
- Spring Usa Serving Utensils