Shop All Chafers
Spring Usa
Soup Tureen, 10 x 7-1/2 In
Mfr # 375-60/6
Zoro # G8252903
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Dimensions 10 x 7-1/2 in
- Material Stainless Steel
- NSF Certified No
- Overall Width 13 5/8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 375-60/6
- Zoro # G8252903
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 10 x 7-1/2 in |
Overall Width | 13 5/8 in |
Overall Height | 7 1/2 in |
Details
Item | Soup Station |
Material | Stainless Steel |
NSF Certified | No |
Color | Silver |
Includes Handles | Yes |
Capacity | 6 qt |
Dishwasher Safe | No |
Lid Attachment | Lift-Off |
Description
Soup Station, Material Stainless Steel, Overall Height 7 1/2 in, Dishwasher Safe No, Includes Handles Yes, Color Silver, Product Type Soup Station, Capacity 6 qt, Lid Attachment Lift-Off, Overall Width 13 5/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCHS Welch's Strawberry Kiwi PET Bottle Drink 16 fl. oz. Bottle, PK12 (WPD30199)
- ARAVEN ROUND SILICON LID 12 51⁄64" TRANSPARENT (91005)
- CRESTWARE Mixing Bowl, Stainless Steel, 4 qt. (MBP04)
- GOYA Goya Black Beans 110 oz., PK6 (2459)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- TABLECRAFT Induction Server, w/ Window, Full Size (CW40161)
- TABLECRAFT Fuel Chafer, w/Stand, Full Size, 7 qt. (CW40175)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Medium, PK50 PK (FS7800XX)
- BON CHEF Power Line - Soup Marmite 7 Qt / 1.75 Gal (35001)
- STERNO Handy Fuel Methanol Gel Chafing Fuel, 6.7 oz, Two-Hour Burn, PK72 (20660)
- Spring Usa Chafers