Shop All Chafers
Spring Usa
Soup Station, SS, Gold Accents
Mfr # 2375-697/6
Zoro # G8386296
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 11-7/8 x 12 in
- Material Stainless Steel
- Includes Gold Accents
- Lid Attachment Lift-Off
- Capacity 6 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2375-697/6
- Zoro # G8386296
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 11-7/8 x 12 in |
Overall Height | 12 in |
Overall Diameter | 13 3/4 in |
Overall Width | 11 7/8 in |
Details
Item | Soup Station |
Material | Stainless Steel |
Includes | Gold Accents |
Lid Attachment | Lift-Off |
Capacity | 6 qt |
NSF Certified | Yes |
Compatible Heating Element | Induction Heater |
Includes Handles | Yes |
Color | Gold; Silver |
Dishwasher Safe | No |
Description
Soup Station, Material Stainless Steel, Overall Height 12 in, Compatible Heating Element Induction Heater, Dishwasher Safe No, Includes Handles Yes, Overall Diameter 13 3/4 in, Color Gold; Silver, Product Type Soup Station, Capacity 6 qt, Lid Attachment Lift-Off, Overall Width 11 7/8 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Disher, Red, 1.37 oz. (47145)
- WARING Ac Motor /Cts1000B (033561)
- JR PRODUCTS JR Products 07-30315 Auto Changeover Regulator Cover (07-30315)
- HOSHIZAKI Pump Motor (3A8334-01)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- TABLECRAFT Induction Server, w/Window, 17.25"Diax7.5" (CW40165)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Gold, 9 qt. (GOLDAGRT26)
- STERNO Fuel Cartridge, PK12 (50162)
- STERNO 6 Hour Sterno Safe Heat Wick Chafing Dish Fuel W/ Power Pad, PK24 (10370)
- DURABLE PACKAGING Aluminum Steam Table Lids for Rolled Edge Half Size Pan, PK100 PK (8200CRL)
- Spring Usa Chafers