Shop All Chafers
Spring Usa
Soup Station, SS, Chrome Accents
Mfr # 2375-6/6H
Zoro # G8207315
product price: $1,010.99
/ea
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 11-7/8 x 12 in
- Material Stainless Steel
- Lid Attachment Hinged
- Overall Diameter 11 7/8 in
- Overall Width 13 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2375-6/6H
- Zoro # G8207315
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 11-7/8 x 12 in |
Overall Diameter | 11 7/8 in |
Overall Width | 13 3/4 in |
Overall Height | 9 1/4 in |
Details
Item | Soup Station |
Material | Stainless Steel |
Lid Attachment | Hinged |
Dishwasher Safe | No |
Includes Handles | Yes |
Compatible Heating Element | Induction Heater |
Color | Silver |
NSF Certified | Yes |
Capacity | 6 qt |
Description
Soup Station, Material Stainless Steel, Overall Height 9 1/4 in, Compatible Heating Element Induction Heater, Dishwasher Safe No, Includes Handles Yes, Overall Diameter 11 7/8 in, Color Silver, Product Type Soup Station, Capacity 6 qt, Lid Attachment Hinged, Overall Width 13 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT Kraft Jet-Puffed Jumbo Snack Marshmallow Jumbo 1.5lbs Bags, PK8 (10600699001653)
- VULCAN HART Thermostat Kit W/ Knob And Screws (111506-13)
- GE Knob (WB03K10143)
- HOBART Pilot Valve 1/8 Mpt X 3/16 Cc (19193)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- TABLECRAFT Induction Server, w/ Window, Full Size (CW40161)
- CRESTWARE Full Size Chafer With Stackable Frame (CHA1)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Brass, 8 qt. (MACD3)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Medium, PK50 PK (FS7800XX)
- STERNO Soft Light Liquid Wax, 24 Hour, PK72, 72PK (30510)
- Spring Usa Chafers