Shop All Chafers
Spring Usa
Soup Station, Bronze w/Chrome
Mfr # 2385-567/6
Zoro # G7950555
Free Shipping & Returns
$1,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 11-7/8 x 12 in
- Material Stainless Steel
- Includes Bronze Coating w/Chrome Accents
- Capacity 6 qt
- Lid Attachment Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # 2385-567/6
- Zoro # G7950555
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 11-7/8 x 12 in |
Overall Width | 11 7/8 in |
Overall Diameter | 13 3/4 in |
Overall Height | 11 7/8 in |
Details
Item | Soup Station |
Material | Stainless Steel |
Includes | Bronze Coating w/Chrome Accents |
Capacity | 6 qt |
Lid Attachment | Hinged |
Includes Handles | Yes |
Color | Bronze; Silver |
Dishwasher Safe | No |
NSF Certified | No |
Compatible Heating Element | Induction Heater |
Description
Soup Station, Material Stainless Steel, Overall Height 11 7/8 in, Compatible Heating Element Induction Heater, Dishwasher Safe No, Includes Handles Yes, Overall Diameter 13 3/4 in, Color Bronze; Silver, Product Type Soup Station, Capacity 6 qt, Lid Attachment Hinged, Overall Width 11 7/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REYNOLDS FOIL WRAP 50CT 14X10.25"" (00F20103)
- BEHRENS Round Tub Galv 11Gal (1B)
- WALBOARD Knives 10 in. Text'D Hdl Tape (TH-10)
- KILNER Regular Mouth Preserve Jar 13.5 oz 1 pk (0025.581)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- STERNO 6 Hour Sterno Safe Heat Wick Chafing Dish Fuel W/ Power Pad, PK24 (10370)
- AMERICAN METALCRAFT Round Chafer, Stainless/Gold, 7 qt. (GOLDAGRD18)
- STERNO Soft Light Liquid Wax, 36 Hour, PK36 (30514)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Brass, 8 qt. (MACD3)
- AMERICAN METALCRAFT Chafer Water Pan, Full Size (CDWP26)
- Spring Usa Chafers