Shop All Chafers
Spring Usa
Soup Station, Black w/Chrome
Mfr # 2385-8/6
Zoro # G8190454
product price: $1,245.99
/ea
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 11-7/8 x 12 in
- Material Stainless Steel
- Includes Black Coating w/Chrome Accents
- Overall Width 11 7/8 in
- Capacity 6 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2385-8/6
- Zoro # G8190454
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 11-7/8 x 12 in |
Overall Width | 11 7/8 in |
Overall Height | 12 in |
Details
Item | Soup Station |
Material | Stainless Steel |
Includes | Black Coating w/Chrome Accents |
Capacity | 6 qt |
Includes Handles | Yes |
Lid Attachment | Hinged |
Dishwasher Safe | No |
Color | Black; Silver |
NSF Certified | No |
Description
Soup Station, Material Stainless Steel, Overall Height 12 in, Dishwasher Safe No, Includes Handles Yes, Color Black; Silver, Product Type Soup Station, Capacity 6 qt, Lid Attachment Hinged, Overall Width 11 7/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Hi Temp #8 Ring Terminal End (8009670)
- KEATING Spark Ignition Assembly For - Part# 2556 (2556)
- JACKSON Relay 2P 30A 208/240Vv (05945-002-74-20)
- VULCAN HART Top Grate8-7/8D, 12 Longest Point For - Part# Vh805251-1 (VH805251-1)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- CRESTWARE Chafer Wire Frame (CHAWF)
- STERNO Fuel Cartridge, PK12 (50162)
- BON CHEF Power Line - Soup Marmite 7 Qt / 1.75 Gal (35001)
- STERNO Soft Light Liquid Wax, 36 Hour, PK36 (30514)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless, 9 qt. (ADAGIORT26)
- Spring Usa Chafers