Shop All Chafers
Spring Usa
Soup Station, 11-7/8 x 16-1/2
Mfr # 3375-6/6
Zoro # G7823295
product price: $1,241.99
/ea
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 11-7/8 x 16-1/2 in
- Material Stainless Steel
- Dishwasher Safe No
- Includes Handles Yes
- Capacity 6 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 3375-6/6
- Zoro # G7823295
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 11-7/8 x 16-1/2 in |
Overall Height | 16 1/2 in |
Overall Width | 13 5/8 in |
Details
Item | Soup Station |
Material | Stainless Steel |
Dishwasher Safe | No |
Includes Handles | Yes |
Capacity | 6 qt |
NSF Certified | No |
Lid Attachment | Hinged |
Color | Silver |
Description
Soup Station, Material Stainless Steel, Overall Height 16 1/2 in, Dishwasher Safe No, Includes Handles Yes, Color Silver, Product Type Soup Station, Capacity 6 qt, Lid Attachment Hinged, Overall Width 13 5/8 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODSTONE OVENS Light, Panel Green (7000-0895)
- MERCER CUTLERY Knife Guard, 4 x 1 In (M33110P)
- SOMERSET INDUSTRIES Leg Tip Rubber (4000-300)
- ANETSBERGER BROS Thermopile 18" 2 Lead T-Pile-Armor (60125501)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Brass, 8 qt. (MACD3)
- BON CHEF Power Line - Soup Marmite 11 Qt / 2.75 Gal (35002)
- STERNO Chafing Fuel, 2 hr, PK72 (20612)
- STERNO Soft Light Liquid Wax, 36 Hour, PK36 (30514)
- AMERICAN METALCRAFT Round Chafer Water Pan (CDWP18)
- Spring Usa Chafers