Shop All Chafers
Spring Usa
Soup Lid w/Notch, SS/Gold
Mfr # 375-697/6
Zoro # G8216573
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 10 in
- Material Stainless Steel
- Includes Gold Accents
- Color Gold; Silver
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 375-697/6
- Zoro # G8216573
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 10 in |
Overall Height | 10 in |
Details
Item | Soup Lid w/Notch |
Material | Stainless Steel |
Includes | Gold Accents |
Color | Gold; Silver |
Capacity | 6 qt |
NSF Certified | Yes |
Lid Attachment | Lift-Off |
Includes Handles | Yes |
Dishwasher Safe | No |
Description
Soup Lid w/Notch, Material Stainless Steel, Overall Height 10 in, Dishwasher Safe No, Includes Handles Yes, Color Gold; Silver, Product Type Soup Lid with Notch, Capacity 6 qt, Lid Attachment Lift-Off, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVAMIX IBHD18 18in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp (928IBHD18)
- MART CART Cover Floor Plastic Black Only (280-1281)
- OXO INTERNATIONAL Smooth Edge Can Opener (1049953)
- DIGI-SENSE Traceable Waterproof Food Thermometer w/ (98767-43)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- TABLECRAFT Electric Chafing, Full Size, 7 qt. (CW40160)
- AMERICAN METALCRAFT Round Chafer Water Pan (CDWP18)
- BON CHEF Stand Only Power Line - Square Size Induction Chafer (20313ST)
- STERNOGRP Sterno, HANDY FUEL METHANOL GEL CHAFING FUEL, 6.7 OZ, TWO-HOUR BURN, 72PK (20660)
- CRESTWARE Fuel Holder For Chafer (CHASFH)
- Spring Usa Chafers