Shop All Chafers
Spring Usa
Soup Lid w/Notch, SS
Mfr # 375-61/6
Zoro # G8291604
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 10 in
- Material Stainless Steel
- NSF Certified Yes
- Capacity 6 qt
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 375-61/6
- Zoro # G8291604
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 10 in |
Overall Height | 10 in |
Details
Item | Soup Lid w/Notch |
Material | Stainless Steel |
NSF Certified | Yes |
Capacity | 6 qt |
Dishwasher Safe | No |
Lid Attachment | Lift-Off |
Includes Handles | Yes |
Color | Silver |
Description
Soup Lid w/Notch, Material Stainless Steel, Overall Height 10 in, Dishwasher Safe No, Includes Handles Yes, Color Silver, Product Type Soup Lid with Notch, Capacity 6 qt, Lid Attachment Lift-Off, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IDT0420W-161)
- HERSHEYS Miniatures Variety Share Pack, Assorted Chocolates, 10.4 oz Bag, PK3 (21490)
- HOBART Bearing Assy, Rinse (00-893074)
- DEL MONTE Del Monte Cut Blue Lake Green Bean 8 oz. Can, PK12 (2000200)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- AMERICAN METALCRAFT Round Chafer, Stainless/Gold, 7 qt. (GOLDAGRD18)
- CRESTWARE Full Size Chafer With Stackable Frame (CHA1)
- STERNO Butane Fuel Cartridge, 8 oz, PK12 (50162)
- BON CHEF Power Line - Soup Marmite 7 Qt / 1.75 Gal (35001)
- STERNO Handy Fuel Methanol Gel Chafing Fuel, 6.7 oz, Two-Hour Burn, PK72 (20660)
- Spring Usa Chafers