Shop All Serving Utensils
Spring Usa
Solid Spoon, SS, 13 In
Mfr # M3505-36
Zoro # G8116394
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 1.50 oz
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # M3505-36
- Zoro # G8116394
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 13 in |
Utensil Width | 2 1/2 in |
Details
Item | Serving Spoon |
Serving Utensil Capacity | 1.50 oz |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Gauge | 18/8 |
Product Type | Serving Spoon |
Head Design | Solid |
Coated Handle | No |
Description
Serving Spoon, Color Silver, Coated Handle No, Head Design Solid, Overall Length 13 in, Material Stainless Steel, Product Type Serving Spoon, Capacity 1.5 oz, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTCO Sensor (17813890)
- CLAUSS Poultry Shear, Ambidextrous, 8 In. L, Sharp (10600)
- CHEF CRAFT Cutting Board Paddle Shaped (20965)
- MONTAGUE Thermocouple (17)
- SPRING USA Multi-Purpose Tongs, SS, 8-1/2 In, PK3 (9082.3*3)
- AMERICAN METALCRAFT 6 oz 1-Piece Ladle (L1106)
- CARLISLE FOODSERVICE Flagged Polyprop Floor Sweep, 18", PK12 (3620481823)
- WINCO 13 in Perforated Serving Spoon (BSPB-13)
- VOLLRATH Utility Tong, Nylon Ends (4780922)
- CARLISLE FOODSERVICE Metal Tipped, Wood Hndl, 40" L, 7/8", PK12 (4027500)
- SAN JAMAR SCOOP ONLY LARGE 64-86 OZ- (SI9500)
- Spring Usa Serving Utensils