Shop All Serving Utensils
Spring Usa
Solid Spadle, SS, 13 In
Mfr # M8486
Zoro # G7995915
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 6.00 oz
- Utensil Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
- Utensil Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # M8486
- Zoro # G7995915
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 13 in |
Utensil Width | 2 1/2 in |
Bowl Width | 2 1/2 in |
Details
Item | Portion Controller |
Serving Utensil Capacity | 6.00 oz |
Utensil Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Product Type | Spadle |
Coated Handle | No |
Perforated/Solid | Solid |
Bowl Material | Stainless Steel |
Description
Portion Controller, Capacity 6 oz, Perforated/Solid Solid, Overall Length 13 in, Color Silver, Bowl Material Stainless Steel, Bowl Width 2 1/2 in, Coated Handle No, Handle Material Stainless Steel, Product Type Spadle, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Precision Cutting Mat Set and Knife (90003IND)
- SPLENDA Splenda Sticks Fs-Us, PK2000 (SP82240100)
- NORDYNE Nordyne 661055R Main Burner Orifice #55 Drill (661055R)
- CARTER HOFFMANN Latch (183020332)
- SPRING USA Multi-Purpose Tongs, SS, 8-1/2 In, PK3 (9082.3*3)
- ALLPOINTS Ice Cream Scoop #24 (185477)
- TABLECRAFT Aluminum Ice Scoop, 12 OZ (612)
- CARLISLE FOODSERVICE Pastry Tong, SS, 8 In, PK12 (607680GR)
- RSVP INTERNATIONAL Pierced Straining Ladle (PP-LADL)
- RSVP INTERNATIONAL Number 40 Spring Scoop (SCP-40)
- CRESTWARE Ladle, 12 oz., 15-1/2 in. L (OPL12)
- Spring Usa Serving Utensils