Shop All Serving Utensils
Spring Usa
Solid Spadle, SS, 13 In
Mfr # M8484
Zoro # G8257785
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 4.00 oz
- Utensil Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
- Utensil Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # M8484
- Zoro # G8257785
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 13 in |
Utensil Width | 2 1/4 in |
Bowl Width | 2 1/4 in |
Details
Item | Portion Controller |
Serving Utensil Capacity | 4.00 oz |
Utensil Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Coated Handle | No |
Perforated/Solid | Solid |
Bowl Material | Stainless Steel |
Product Type | Spadle |
Description
Portion Controller, Capacity 4 oz, Perforated/Solid Solid, Overall Length 13 in, Color Silver, Bowl Material Stainless Steel, Bowl Width 2 1/4 in, Coated Handle No, Handle Material Stainless Steel, Product Type Spadle, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSSMANN Harness-Shelf Light Black (0464217)
- SAN JAMAR REPL PART, 2" HUB ADAPTER(2), ESSENCE (X100960)
- ESCALI Refrigerator/Freezer Thermometer, Digital (THDGRF)
- FRYMASTER Ignitor (8260982)
- SPRING USA Multi-Purpose Tongs, SS, 8-1/2 In, PK3 (9082.3*3)
- VOLLRATH 12 in Antimicrobial Kool-Touch Pom Tong (47322)
- WINCO 2 oz Red Perforated Portion Spoon (FPP-2)
- MERCER CUTLERY Kitchen Shears, 8 In. L, Sharp, Serrated (M33042P)
- VICTORINOX Sharpening Steel, 13-5/8In L, Chrome Steel (7.8991.11)
- BROWNE FOODSERVICE Dipper, Roll , Ice Cream, 3 Oz, 12 (571412)
- RSVP INTERNATIONAL Olive Wood Slotted Spoon (OW-SLOT)
- Spring Usa Serving Utensils