Shop All Serving Utensils
Spring Usa
Solid Spadle, SS, 13 In
Mfr # M8482
Zoro # G8199457
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 2.00 oz
- Utensil Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
- Utensil Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # M8482
- Zoro # G8199457
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 13 in |
Utensil Width | 1 3/4 in |
Bowl Width | 1 3/4 in |
Details
Item | Portion Controller |
Serving Utensil Capacity | 2.00 oz |
Utensil Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Perforated/Solid | Solid |
Product Type | Spadle |
Coated Handle | No |
Bowl Material | Stainless Steel |
Description
Portion Controller, Capacity 2 oz, Perforated/Solid Solid, Overall Length 13 in, Color Silver, Bowl Material Stainless Steel, Bowl Width 1 3/4 in, Coated Handle No, Handle Material Stainless Steel, Product Type Spadle, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Contrl, Eliwell Ew974, Bclt (1024856)
- DIXIE Deli Paper, Wax Paper, Light Duty, PK6000 (RW156)
- VICTOR ALLEN Hot Cocoa Mix Flavored Variety Pack, 42 Count, Single Serve Cups (FG017047)
- SOUTHBEND Surface Heater 240V 2600W 9" Dia. (1132B8703)
- SPRING USA Multi-Purpose Tongs, SS, 8-1/2 In, PK3 (9082.3*3)
- CRESTWARE Portion Controller, 8 oz., 15 in. L (SPO8)
- TABLECRAFT Ice Scoop, Stainless Steel, 4 oz, PK12 (512)
- VOLLRATH Ladle, Cap 6 Oz (46816)
- TABLECRAFT Sq Skimmer, Tin Mesh, 20" L, 6.5" (2677)
- CRESTWARE Ladle, 2 oz., 13 in. L (BUF8)
- VOLLRATH Funnel, 64 oz. (84780)
- Spring Usa Serving Utensils