Shop All Serving Utensils
Spring Usa
Slotted Spoon, SS, 9-3/4 In
Mfr # M3505-09
Zoro # G7871464
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # M3505-09
- Zoro # G7871464
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 9 3/4 in |
Utensil Width | 1 1/2 in |
Details
Item | Serving Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Gauge | 18/8 |
Coated Handle | No |
Product Type | Serving Spoon |
Head Design | Slotted |
Description
Serving Spoon, Color Silver, Coated Handle No, Head Design Slotted, Overall Length 9 3/4 in, Material Stainless Steel, Product Type Serving Spoon, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Flex Tube Kit1/4" X 18 " For - Part# T4Kit18 (T4KIT18)
- VULCAN HART Element, Griddle 208V 2700W (351360-1)
- CHICAGO FAUCET HANDLE, PUSH BUTTON for Chicago Faucet - Part# 665PSHJKCP (665PSHJKCP)
- HAROLD IMPORT CO BASTER 11"" 1.5OZ (43794)
- SPRING USA Multi-Purpose Tongs, SS, 8-1/2 In, PK3 (9082.3*3)
- CAMBRO Scoop, 64 oz., Clear, PK6 (CASCP64CW135)
- PACKNWOOD 7.5 in. Elegant Wooden Fork (210WREN1)
- VOLLRATH Grip 'N Serv 14 in Solid Serving Spoon (46945)
- CRESTWARE Tong, Clear, 9 in. L, Plastic (PCT9CL)
- RSVP INTERNATIONAL Straining Tongs - Large - Ss (TNG-LS)
- KLEIN TOOLS Straight Stainless Trimmer w/Ball Point, 8-Inch (G758BP)
- Spring Usa Serving Utensils