Shop All Serving Utensils
Spring Usa
Slotted Spoon, SS, 13 In
Mfr # M3505-35
Zoro # G8012234
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity No Capacity
- Utensil Material Stainless Steel
- Material Stainless Steel
- Utensil Handle Material Stainless Steel
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spring Usa
- MFR # M3505-35
- Zoro # G8012234
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 13 in |
Utensil Width | 2 9/10 in |
Details
Item | Serving Spoon |
Serving Utensil Capacity | No Capacity |
Utensil Material | Stainless Steel |
Material | Stainless Steel |
Utensil Handle Material | Stainless Steel |
Dishwasher Safe | Yes |
Color | Silver |
Utensil Handle Color | Stainless Steel |
NSF Certified | No |
Utensil Color | Stainless Steel |
Gauge | 18/8 |
Product Type | Serving Spoon |
Coated Handle | No |
Head Design | Slotted |
Description
Serving Spoon, Color Silver, Coated Handle No, Head Design Slotted, Overall Length 13 in, Material Stainless Steel, Product Type Serving Spoon, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire 4DF 4" Drain Flush Bag (4DF)
- LODGE SKILLET 15.25"" CI LOGIC (L14SK3)
- VULCAN HART Knob, Weg Control (00-498697)
- DEFLECTO Flexible Hose Ducting 4Inx50Ft (F0450)
- SPRING USA Multi-Purpose Tongs, SS, 8-1/2 In, PK3 (9082.3*3)
- MEPRA Mepra 108644115 Due Oro Nero Cake Fork - Pack of 6 (108644115)
- VOLLRATH Utility Tong, Blk Handle (4780920)
- CARLISLE FOODSERVICE Swivel Pad Holder, 9-1/4", PK12 (36538014)
- CAMBRO Scoop, 6 oz., Clear, PK12 (CASCP6CW135)
- CRESTWARE Stainless Steel Pie Cutter with 8 pcs. (SSPIE8)
- TABLECRAFT Fish Turner, SS, Wood Handle, 6" (2003)
- Spring Usa Serving Utensils