Shop All Chafers
Spring Usa
Sauteuse Buffet Server w/Lid, SS
Mfr # 2472-6/36
Zoro # G8247032
product price: $1,253.99
/ea
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 15-1/4 x 7 in
- Material Mirror-Polished Stainless Steel
- Includes Stabilizing Arm
- Base Material Stainless Steel
- Overall Depth 18 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2472-6/36
- Zoro # G8247032
- UPC # 00324726366241
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 15-1/4 x 7 in |
Overall Depth | 18 3/4 in |
Overall Diameter | 15 1/4 in |
Overall Height | 6 1/4 in |
Overall Length | 15 3/8 in |
Details
Item | Sauteuse Buffet Server |
Material | Mirror-Polished Stainless Steel |
Includes | Stabilizing Arm |
Base Material | Stainless Steel |
Lid Material | Glass/Stainless Steel |
Number of Compartments/Wells | 1 |
NSF Certified | No |
Color | Silver |
Description
Sauteuse Buffet Server, Overall Length 15 3/8 in, Overall Height 6 1/4 in, Base Material Stainless Steel, Lid Material Glass/Stainless Steel, Number of Compartments/Wells 1, Overall Depth 18 3/4 in, Overall Diameter 15 1/4 in, Color Silver, Includes Stabilizing Arm, Product Type Sauteuse Buffet Server, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 1/4 Size 4 in Steam Table Pan (SPJL-404)
- HANDY Ring Knife, Blade Safety, Steel Blade, PK12 (O-V-Orange-7)
- HOBART Hub, Rinse, Upper, #00-948623-00002 (00-948623-00002)
- NIECO Element, Heater , 950W, 220V (15691)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- CRESTWARE Fuel Holder For Chafer (CHASFH)
- TABLECRAFT Fuel Server, Round, w/Window-Stand, 4 qt. (CW40177)
- TABLECRAFT Fuel Chafer, w/Stand, Full Size, 7 qt. (CW40175)
- STERNO Chafing Fuel Can, Methanol, 1.89g, PK24 (STE 10102)
- STERNO Fuel Cartridge, PK12 (50162)
- Spring Usa Chafers