Shop All Chafers
Spring Usa
Sauteuse Buffet Server, Bronze w/Gold
Mfr # 2382-597/36
Zoro # G8217797
product price: $1,399.99
/ea
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 15-1/4 x 7 in
- Material Stainless Steel
- Includes Bronze Coating w/Gold Accents
- Overall Diameter 15 1/4 in
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2382-597/36
- Zoro # G8217797
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 15-1/4 x 7 in |
Overall Diameter | 15 1/4 in |
Overall Length | 15 3/8 in |
Overall Depth | 18 3/4 in |
Overall Height | 6 1/4 in |
Details
Item | Sauteuse Buffet Server |
Material | Stainless Steel |
Includes | Bronze Coating w/Gold Accents |
NSF Certified | Yes |
Color | Bronze |
Lid Material | Stainless Steel |
Base Material | Stainless Steel |
Number of Compartments/Wells | 1 |
Description
Sauteuse Buffet Server, Overall Length 15 3/8 in, Overall Height 6 1/4 in, Base Material Stainless Steel, Lid Material Stainless Steel, Number of Compartments/Wells 1, Overall Depth 18 3/4 in, Overall Diameter 15 1/4 in, Color Bronze, Includes Bronze Coating w/Gold Accents, Product Type Sauteuse Buffet Server, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPPER CRUST ENTERPRISES Panko Extra Large Grind Authentic Japanese Bread Crumbs 24 oz., PK6 (00029)
- DIXIE Multicolored Paper FLOWERS BLOOM Dinner Plate 10-1/16 in. D 26 pk, 26PK (15255)
- SAVORY Toaster Element (51128SP)
- MAGIKITCHEN PRODUCTS Radiant 22" X 3-3/8, S/S (5402-1033901-C)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- STERNO Soft Light Liquid Wax, 36 Hour, PK36 (30514)
- STERNO Handy Wick Chafing Fuel, Can, Methanol, Four-Hour Burn, PK24 (10364)
- BON CHEF Power Line - Soup Marmite 11 Qt / 2.75 Gal (35002)
- AMERICAN METALCRAFT Round Chafer, Stainless/Gold, 7 qt. (GOLDAGRD18)
- CRESTWARE Full Size Chafer With Stackable Frame (CHA1)
- Spring Usa Chafers