Shop All Chafers
Spring Usa
Sauteuse Buffet Server, Bronze w/Black
Mfr # 2382-587/36
Zoro # G8116324
product price: $1,457.99
/ea
Free Shipping & Returns
$1,457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 15-1/4 x 7 in
- Material Stainless Steel
- Includes Bronze Coating w/Black Accents
- NSF Certified No
- Overall Diameter 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2382-587/36
- Zoro # G8116324
- UPC # 00094721026012
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 15-1/4 x 7 in |
Overall Diameter | 15 1/4 in |
Overall Depth | 18 3/4 in |
Overall Length | 15 3/8 in |
Overall Height | 6 1/4 in |
Details
Item | Sauteuse Buffet Server |
Material | Stainless Steel |
Includes | Bronze Coating w/Black Accents |
NSF Certified | No |
Number of Compartments/Wells | 1 |
Color | Bronze |
Lid Material | Stainless Steel |
Base Material | Stainless Steel |
Description
Sauteuse Buffet Server, Overall Length 15 3/8 in, Overall Height 6 1/4 in, Base Material Stainless Steel, Lid Material Stainless Steel, Number of Compartments/Wells 1, Overall Depth 18 3/4 in, Overall Diameter 15 1/4 in, Color Bronze, Includes Bronze Coating w/Black Accents, Product Type Sauteuse Buffet Server, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Eucalyptus Paper Plates, 9", 96PK (346143)
- LISLE STONE SET (LI15490)
- KEATING Flame Switch (4311)
- PERLICK Defrost Terminator (57676)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- CRESTWARE Chafer Wire Frame (CHAWF)
- TABLECRAFT Induction Server, w/ Window, Full Size (CW40161)
- STERNO Soft Light Liquid Wax, 24 Hour, PK72, 72PK (30510)
- STERNO Chafing Fuel Can, Methanol, 1.89g, PK24 (STE 10102)
- DURABLE PACKAGING Aluminum Steam Table Lids for Rolled Edge Half Size Pan, PK100 PK (8200CRL)
- Spring Usa Chafers