Shop All Chafers
Spring Usa
Sauteuse Buffet Server, Black w/Black
Mfr # 2382-88/36
Zoro # G8125801
product price: $1,399.99
/ea
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 15-1/4 x 7 in
- Material Stainless Steel
- Includes Black Coating w/Black Accents
- Overall Depth 18 3/4 in
- Overall Height 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2382-88/36
- Zoro # G8125801
- UPC # 00792745460743
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 15-1/4 x 7 in |
Overall Depth | 18 3/4 in |
Overall Height | 6 1/4 in |
Overall Length | 15 3/8 in |
Overall Diameter | 15 1/4 in |
Details
Item | Sauteuse Buffet Server |
Material | Stainless Steel |
Includes | Black Coating w/Black Accents |
Lid Material | Stainless Steel |
NSF Certified | No |
Color | Silver |
Base Material | Stainless Steel |
Number of Compartments/Wells | 1 |
Description
Sauteuse Buffet Server, Overall Length 15 3/8 in, Overall Height 6 1/4 in, Base Material Stainless Steel, Lid Material Stainless Steel, Number of Compartments/Wells 1, Overall Depth 18 3/4 in, Overall Diameter 15 1/4 in, Color Silver, Includes Black Coating w/Black Accents, Product Type Sauteuse Buffet Server, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Fine Mesh Filter Screen (00-499087-00001)
- BRILL Icing Smokey Mountain Maple 23lbs (10202033)
- PITCO Recessed Door Handle , Plastic (PP11006)
- PITCO Fryer Pucks (5/Pk) For - Part# Ptafr21-0017-01 Pk (PTAFR21-0017-01)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- RSVP INTERNATIONAL Promo Butter Warmer, 2PK (BW-PRO)
- TABLECRAFT Induction Server, w/ Window, Full Size (CW40161)
- AMERICAN METALCRAFT 20 1/2 in Chafer Adapter Bar (AB211)
- DURABLE PACKAGING Aluminum Steam Table Lids for Rolled Edge Half Size Pan, PK100 PK (8200CRL)
- VOLLRATH Chafer, 9 Qt, 23 1/4 x 14 1/4 (99850)
- Spring Usa Chafers