Shop All Chafers
Spring Usa
Round Roll-Top Chafer, 13-3/4 x18-3/8 In
Mfr # 2510-6/35
Zoro # G8074437
product price: $1,554.99
/ea
Free Shipping & Returns
$1,554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 13 3/4 x 18 3/8 in
- Material Stainless Steel
- Includes Electric Heating Elements
- Product Type Round Chafer
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spring Usa
- MFR # 2510-6/35
- Zoro # G8074437
- Country of Origin China
- Category Chafers
Dimensions
Overall Dimensions | 13 3/4 x 18 3/8 in |
Overall Height | 18 3/8 in |
Overall Diameter | 13 3/4 in |
Details
Item | Round Roll-Top Chafer |
Material | Stainless Steel |
Includes | Electric Heating Elements |
Product Type | Round Chafer |
Dishwasher Safe | No |
NSF Certified | Yes |
Capacity | 8 qt |
Lid Attachment | Roll-Top |
Color | Silver |
Description
Round Roll-Top Chafer, Includes Electric Heating Elements, Overall Dimensions 13 3/4 x 18 3/8 in, Product Type Round Chafer, Material Stainless Steel, Capacity 8 qt, Color Silver, Dishwasher Safe No, Lid Attachment Roll-Top, Overall Diameter 13 3/4 in, Overall Height 18 3/8 in, Overall Length Not Applicable, Overall Width Not Applicable, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Retainer, Snap-In Gasket , 6' (1241128)
- TOOTSIE ROLL Giant Chocolate Candy Bar 3 oz (934)
- ATOSA Rail, Drawer (Old) (W0604011)
- ALLPOINTS Boot (90 Deg) (281241)
- SPRING USA Rondo rect roll-top chafing dish (2509-6A)
- SPRING USA Chafer, Full Size, 9-7/8 qt. (K2509-6)
- BON CHEF Stand Only Power Line - Full Size Induction Chafer (20312ST)
- STERNO 6 Hour Sterno Safe Heat Wick Chafing Dish Fuel W/ Power Pad, PK24 (10370)
- TABLECRAFT Electric Chafing, Full Size, 7 qt. (CW40160)
- STERNO Handy Fuel Methanol Gel Chafing Fuel, 6.7 oz, Two-Hour Burn, PK72 (20660)
- DURABLE PACKAGING Aluminum Steam Table Lids for Rolled Edge Half Size Pan, PK100 PK (8200CRL)
- Spring Usa Chafers